Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VMR255
VM 7-3/4in. TYPE V REFRACTOR
This item cannot be canceled or returned
Description
VM 7-3/4in. TYPE V REFRACTOR
Specifications
Specifications
| Manufacturer Part Number |
VMR255 |
| Manufacturer |
Killark |
| Family Series |
Killark Light Fixtures |
| Description |
VM 7-3/4in. TYPE V REFRACTOR |
| Accessory Type |
Refractor |
| For Use With |
VM Series |
| Comments |
7-3/4 ", Type V |
| Net Weight |
7.5 lbs |
| Gross Weight |
7.5 lbs |
VMR255
Killark Light Fixtures