VMV11L2AR1/UNV1
Eaton's Crouse-Hinds series Light Fixtures, VMV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VMV11L2AR1/UNV1

Eaton's Crouse-Hinds series Light Fixtures, VMV Series

VMV11L2AR1/UNV1

Eaton's Crouse-Hinds series Light Fixtures, VMV Series
Lighting
MFG Item Number
VMV11L2AR1/UNV1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, VMV Series
Item #
VMV11L2AR1/UNV1
Lighting

VMV Series Information

  • Instant Illumination and Restrike
  • Shock and Vibration Resistant
  • LED Luminaires

Specifications

Specifications
Manufacturer Part Number VMV11L2AR1/UNV1
Manufacturer Eaton's Crouse-Hinds series
Product Series VMV
Family Series Eaton's Crouse-Hinds series Light Fixtures, VMV Series
Description Lighting
Lamp Included Yes
Voltage 108-250 VDC, 120-277 VAC
Color Temperature 5,000 °K
Material Aluminum
Lens Material Glass
Lamp Type LED
Power 113 W
Light Output 11,440
Mounting Pendant
Guarded No
Protection Rating IP66
Marine Rated No
Wet Locations Yes
Nominal Voltage 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC
Approvals CE, CSA, IEC, UL
Net Weight 21.8 lbs
Gross Weight 24.18 lbs