VMV5LCG5BU
Appleton Light Fixtures, Contender Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VMV5LCG5BU

Appleton Light Fixtures, Contender Series

VMV5LCG5BU

Appleton Light Fixtures, Contender Series
CNTLED, 5000LM, CW, CG, 120-277V
MFG Item Number
VMV5LCG5BU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Contender Series
Item #
VMV5LCG5BU
CNTLED, 5000LM, CW, CG, 120-277V

Contender Series Information

  • Explosionproof, Dust‑Ignitionproof. Ideal for installation in chemical and petrochemical plants, refineries and other process industries
  • Enclosures have external mounting lugs for ease of mounting
  • Smooth, rounded integral bushing in each hub protects conductor insulation
  • Enclosures furnished with internal ground screw
  • 20 Amp and 30 Amp units available for use with 120‑277 Vac
  • Smooth ground mating surfaces assure flame‑tight joint between cover and mounting enclosure
  • Stainless steel hex head cap screws for attaching cover to mounting enclosure
  • Choice of front‑operating or side rocker arm handle; each may be locked in ON or OFF position
  • Each handle has close‑tolerance threaded stainless steel shaft to meet Explosionproof requirements
  • Enclosures furnished with internal ground screw
Appleton explosionproof, dust‑ignitionproof Contender Series factory sealed front operated tumbler switches are designed to prevent arcing of enclosed switches in ignitable atmospheres during connect and disconnect operation of lighting and light power loads. They are designed for use in classified areas where ignitable vapors, gases or highly combustible dusts are present such as chemical and petrochemical plants, refineries and other process industries.

Specifications

Specifications
Manufacturer Part Number VMV5LCG5BU
Manufacturer Appleton
Product Series Contender
Family Series Appleton Light Fixtures, Contender Series
Description CONTENDER LED LUMINAIRE, 5000 LUMEN, 5000K COOL WHITE COLOR TEMPERATURE, NEMA TYPE V, CLEAR GLASS GLOBE, 120-277VAC AND 125-300VDC, 50/60HZ
Lamp Included Yes
Ballast Type Integrated
Voltage 120-277 VAC, 125-300 VDC
Color Temperature 5,000 °K
Style Industrial
Material Aluminum
Lens Material Glass
Lamp Type LED
Power 50.2 W, 50.5 W, 48 W, 50.4 W
Light Output 5,500
Guarded No
Junction Box No
Protection Rating IP66, IP67
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X
Temperature Code T4, T4A, T5, T6
Nominal Voltage 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 18.65 lbs