Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VMVL-13-2A-UNV1-M2 Eaton's Crouse-Hinds series Light Fixtures, Flood Light, LED 130 W, 120-277 VAC
MFG Item Number
VMVL-13-2A-UNV1-M2
VMVL-13-2A-UNV1-M2 Eaton's Crouse-Hinds series Light Fixtures, Flood Light, LED 130 W, 120-277 VAC
MFG Item Number
VMVL-13-2A-UNV1-M2
This item cannot be canceled or returned
Description
Item #
VMVL-13-2A-UNV1-M2
Flood Light, LED 130 W, 120-277 VAC
Specifications
Specifications
| Manufacturer Part Number |
VMVL-13-2A-UNV1-M2 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Light Fixtures |
| Description |
Flood Light, LED 130 W, 120-277 VAC 50/60 Hz, 108-250 VDC, 935 Lumens, Cool white, (5000k) Glass Lens |
| Net Weight |
22.455 lbs |
| Gross Weight |
22.445 lbs |
VMVL-13-2A-UNV1-M2
Eaton's Crouse-Hinds series Light Fixtures