Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Light Fixtures
VMVL-5-J-G-UNV1
Eaton's Crouse-Hinds series Light Fixtures
LED LT STNCH MNT 25 1 1/2 IN HUB 5000
MFG Item Number
VMVL-5-J-G-UNV1
This item cannot be canceled or returned
Description
LED LT STNCH MNT 25 1 1/2 IN HUB 5000
Specifications
Specifications
| Manufacturer Part Number |
VMVL-5-J-G-UNV1 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Light Fixtures |
| Description |
Eaton Crouse-Hinds series Champ VMVL LED fixture, Cool white, 100W HID equivalent, Wire guard, Glass lens, 5000 lumens, 127 lm/W, Die cast aluminum, Stanchion 25° angled, Type V, 1-1/2 trade size, 100-277 Vac, 127-250 Vdc, 45W |
| Net Weight |
22.5 lbs |
| Gross Weight |
22.5 lbs |
VMVL-5-J-G-UNV1
Eaton's Crouse-Hinds series Light Fixtures