Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Light Fixtures
VMVL-7-UNV1
Eaton's Crouse-Hinds series Light Fixtures
MFG Item Number
VMVL-7-UNV1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
VMVL-7-UNV1 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Light Fixtures |
| Description |
Eaton Crouse-Hinds series Champ VMVL LED fixture, Cool white, 175W HID equivalent, No guard, Glass lens, 7000 lumens, 127 lm/W, Die cast aluminum, No mounting module, Type V, 100-277 Vac, 127-250 Vdc, 61W |
| Net Weight |
20.8 lbs |
| Gross Weight |
20.8 lbs |
VMVL-7-UNV1
Eaton's Crouse-Hinds series Light Fixtures