VMVS2A150GP/MT-LX
Eaton's Crouse-Hinds series Light Fixtures, VMV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VMVS2A150GP/MT-LX

Eaton's Crouse-Hinds series Light Fixtures, VMV Series

VMVS2A150GP/MT-LX

Eaton's Crouse-Hinds series Light Fixtures, VMV Series
LIGHT FIXTURE, HIGH PRESSURE SODIUM
Item Number
VMVS2A150GP/MT-LX
MFG Item Number
VMVS2A150GP/MT LX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, VMV Series
Item #
VMVS2A150GP/MT-LX
LIGHT FIXTURE, HIGH PRESSURE SODIUM

VMV Series Information

  • Instant Illumination and Restrike
  • Shock and Vibration Resistant
  • LED Luminaires

Specifications

Specifications
Manufacturer Part Number VMVS2A150GP/MT LX
Manufacturer Eaton's Crouse-Hinds series
Product Series VMV
Family Series Eaton's Crouse-Hinds series Light Fixtures, VMV Series
Description LIGHT FIXTURE, HIGH PRESSURE SODIUM PENDANT MOUNT, 150W, 120V, W/G24 GLOBE & P21 GUARD
Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Style Industrial
Lamp Type High Pressure Sodium
Power 150 W
Hub Size 3/4 "
Mounting Pendant
Junction Box No
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 14.5 lbs
Gross Weight 14.5 lbs