Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VNCM11DN5
Metal connector for NA and NB
MFG Item Number
VN CM11DN5
This item cannot be canceled or returned
Description
Metal connector for NA and NB
Specifications
Specifications
| Manufacturer Part Number |
VN CM11DN5 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Switches |
| Description |
Metal connector for NA and NB housing with B11 con |
| Type |
Connector |
| For Use With |
NA, NB Series |
| Color |
Black, Gray, Silver |
| Legend |
No Marking |
| Approvals |
CCC, CE, cULus, EAC |
| Net Weight |
1.09 lbs |
| Gross Weight |
1.1 lbs |
VNCM11DN5
Pizzato Switches