Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VNCP22DM0.2 Pizzato Switches, Technopolymer connector with cable
MFG Item Number
VN CP22DM0.2
VNCP22DM0.2 Pizzato Switches, Technopolymer connector with cable
MFG Item Number
VN CP22DM0.2
This item cannot be canceled or returned
Description
Technopolymer connector with cable
Specifications
Specifications
| Manufacturer Part Number |
VN CP22DM0.2 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Switches |
| Description |
Technopolymer connector with cable and M12 connector, cable length 2 m, 2NO+2NC |
| Type |
Connector |
| For Use With |
NF Series |
| Color |
Black, Gray, Red, Silver |
| Legend |
No Marking |
| Approvals |
CCC, CE, cULus, EAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VNCP22DM0.2
Pizzato Switches