Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VNNS-F40
Actuator for NS series with low
MFG Item Number
VN NS-F40
This item cannot be canceled or returned
Description
Actuator for NS series with low
Specifications
Specifications
| Manufacturer Part Number |
VN NS-F40 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Switches |
| Description |
Actuator for NS series with low coding level |
| Type |
Actuator |
| For Use With |
NS Series |
| Color |
Black, Silver |
| Legend |
No Marking |
| Approvals |
CE, cULus, EAC, TUV |
| Net Weight |
0.205 lbs |
| Gross Weight |
0.255 lbs |
VNNS-F40
Pizzato Switches