VOBLG-100
Killark Light Fixtures, V Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VOBLG-100

Killark Light Fixtures, V Series

VOBLG-100

Killark Light Fixtures, V Series
100W V SER INC W/BRKT&GRD (LF)
MFG Item Number
VOBLG-100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, V Series
Item #
VOBLG-100
100W V SER INC W/BRKT&GRD (LF)

V Series Information

Applications
  • Locations requiring durable, protected lighting fixtures
  • Wet and dirt laden locations
  • Industrial environments requiring enclosed and gasketed (vapor tight) fixtures
  • Fixtures intended for base‑up mounting
  • Heat resistant glass globes recommended for wet locations

Features
  • Electrostatically applied epoxy/polyester finish
  • Modular design
  • Hubs are threaded for attachment to conduit
  • Set screws in pendant fixture
  • Copper‑free aluminum (less than .004%)

Specifications

Specifications
Manufacturer Part Number VOBLG-100
Manufacturer Killark
Product Series V
Family Series Killark Light Fixtures, V Series
Description 100W V SER INC W/BRKT&GRD (LF)
Style Globe
Lamp Type Incandescent
Power 150 W
Hub Size 1/2 "
Mounting Wall
Enclosed Yes
Gasket Included Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4X
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs