VOHG-29B.30
PMA (Division of ABB) Conduit, PMAFLEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VOHG-29B.30 PMA (Division of ABB) Conduit, PMAFLEX Series, Conduit, Pliable, PA6, NW29, 30M,

MFG Item Number
VOHG-29B.30

VOHG-29B.30 PMA (Division of ABB) Conduit, PMAFLEX Series, Conduit, Pliable, PA6, NW29, 30M,

MFG Item Number
VOHG-29B.30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 30

Description

Conduit, PMAFLEX Series
Item #
VOHG-29B.30
Conduit, Pliable, PA6, NW29, 30M,

PMAFLEX Series Information

  • For Static and Dynamic Applications
  • cURus and CSA Approvals
  • For High Fire Safety Requirements

Specifications

Specifications
Manufacturer Part Number VOHG-29B.30
Manufacturer PMA (Division of ABB)
Product Series PMAFLEX
Family Series PMA (Division of ABB) Conduit, PMAFLEX Series
Description Conduit, Pliable, PA6, NW29, 30M, Black
Trade Size M32
Diameter 1.05 "
Feet/Pkg. 98 '
Inside Bend Radius 3.1 "
Material Nylon
Color Black
Operating Temperature -40-221 °F
Special Properties Oil Resistant
Conduit Type Non-Metallic Flexible
Liquid Tight Yes
Net Weight 0.19 lbs
Gross Weight 0.19 lbs