VOHG-36B.30
PMA (Division of ABB) Conduit, PMAFLEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VOHG-36B.30

PMA (Division of ABB) Conduit, PMAFLEX Series

VOHG-36B.30

PMA (Division of ABB) Conduit, PMAFLEX Series
Conduit, Pliable, PA6, NW36, 30M,
MFG Item Number
VOHG-36B.30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, PMAFLEX Series
Item #
VOHG-36B.30
Conduit, Pliable, PA6, NW36, 30M,

PMAFLEX Series Information

  • For Static and Dynamic Applications
  • cURus and CSA Approvals
  • For High Fire Safety Requirements

Specifications

Specifications
Manufacturer Part Number VOHG-36B.30
Manufacturer PMA (Division of ABB)
Product Series PMAFLEX
Family Series PMA (Division of ABB) Conduit, PMAFLEX Series
Description Conduit, Pliable, PA6, NW36, 30M, Black
Trade Size M40
Diameter 1.38 "
Feet/Pkg. 98 '
Inside Bend Radius 3.5 "
Material Nylon
Color Black
Operating Temperature -40-221 °F
Special Properties Oil Resistant
Conduit Type Non-Metallic Flexible
Liquid Tight Yes
Net Weight 0.27 lbs
Gross Weight 0.27 lbs