VP-440
Amprobe Electrical Testers, VP-440 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VP-440

Amprobe Electrical Testers, VP-440 Series

VP-440

Amprobe Electrical Testers, VP-440 Series
VOLTPROBE 440
Item Number
VP-440
MFG Item Number
2734332
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Testers, VP-440 Series
Item #
VP-440
VOLTPROBE 440

VP-440 Series Information

  • Safely check for AC voltages without disconnecting the electrical loads
  • Test cables, circuit breakers, wall sockets, junction boxes, and fuses
  • Completely insulated, with no exposed metal or conductive parts
  • No current flow is needed for correct operation
Designed for safe, non‑contact voltage detection, this voltage probe doesn't require much budget or demand much space. It fits conveniently in a shirt pocket, tool belt or pouch.

Specifications

Specifications
Manufacturer Part Number 2734332
Manufacturer Amprobe
Product Series VP-440
Family Series Amprobe Electrical Testers, VP-440 Series
Description VOLTPROBE 440 UL LISTED VOLTAGE TESTING PEN
Temperature Measurement No
Backlight No
Features Continuity
Max Voltage 1,000 VAC
Approvals CE
Net Weight 0.085 lbs
Gross Weight 0.15 lbs