VP/ATC-25ID
Eaton's Bussmann series Fuses, ATC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VP/ATC-25ID

Eaton's Bussmann series Fuses, ATC Series

VP/ATC-25ID

Eaton's Bussmann series Fuses, ATC Series
ATC 25 AMP easyID FUSE - 10 PER CLAM
MFG Item Number
VP/ATC-25ID
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, ATC Series
Item #
VP/ATC-25ID
ATC 25 AMP easyID FUSE - 10 PER CLAM

ATC Series Information

  • 10~40 Amps
  • 32VDC
  • Fast Acting
  • Blade/Spade Terminals
  • Color Coded Package

Bussmann ATC series fuses, introduced in the late 70s, are used primarily in automotive, marine and other mobile equipment. These fuses are available in many different amperages, and feature an enclosed element for protection against shock and sparks.


Specifications

Specifications
Manufacturer Part Number VP/ATC-25ID
Manufacturer Eaton's Bussmann series
Product Series ATC
Family Series Eaton's Bussmann series Fuses, ATC Series
Description Eaton Bussmann series ATC easyID blade fuse, 32 Vdc, 25A, 1 kAIC, Non Indicating, Clear
Fuse Type Automotive
Current Rating 25 A
DC Voltage 32 VDC
Characteristic Fast Acting
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator Yes
Alarm Contacts No
Package Type Automotive Type
Approvals UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs