VP/ATM-10ID
Eaton's Bussmann series Fuses, ATM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VP/ATM-10ID

Eaton's Bussmann series Fuses, ATM Series

VP/ATM-10ID

Eaton's Bussmann series Fuses, ATM Series
ATM 10 AMP easyID FUSE - 10 PER CLAM
MFG Item Number
VP/ATM-10ID
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, ATM Series
Item #
VP/ATM-10ID
ATM 10 AMP easyID FUSE - 10 PER CLAM

ATM Series Information

  • 2~30 Amps
  • 32VDC
  • Fast Acting
  • Blade/Spade Terminals
  • Color Coded Package

Bussmann ATM series fuses have been designed for late model vehicles. They are used primarily in automotive, marine and other mobile equipment. These fuses are available in many different amperages, and feature an enclosed element for protection against shock and sparks.

  • UL Recognized


Specifications

Specifications
Manufacturer Part Number VP/ATM-10ID
Manufacturer Eaton's Bussmann series
Product Series ATM
Family Series Eaton's Bussmann series Fuses, ATM Series
Description Eaton Bussmann series ATM easyID blade fuse, Color code red, 32 Vdc, 10A, 1 kAIC, Non Indicating, Fast acting, Blade end, Colored plastic housing, zinc fuse element - VP/ATM-10ID
Fuse Type Automotive
Current Rating 10 A
DC Voltage 32 VDC
Characteristic Fast Acting
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator Yes
Alarm Contacts No
Package Type Automotive Type
Approvals UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs