VP10387
Killark Plugs & Receptacles, VERSAMATE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VP10387

Killark Plugs & Receptacles, VERSAMATE Series

VP10387

Killark Plugs & Receptacles, VERSAMATE Series
100A 2W3P PLUG ASSY.
MFG Item Number
VP10387
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, VERSAMATE Series
Item #
VP10387
100A 2W3P PLUG ASSY.

VERSAMATE Series Information

VersaMate metallic pin & sleeve plugs & receptacles are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas.

Specifications

Specifications
Manufacturer Part Number VP10387
Manufacturer Killark
Product Series VERSAMATE
Family Series Killark Plugs & Receptacles, VERSAMATE Series
Description 100A 2W3P PLUG ASSY.
Connection Type Plug
Current Rating 100 A
Voltage 600 V
Frequency 50-400 Hz
Number of Poles 3
Number of Wires 2
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Material Metallic
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 4.55 lbs
Gross Weight 4.55 lbs
Alternatives
ACP1023CD
ACP1023CD
Appleton Plugs & Receptacles, Powertite Series