VP204513
Killark Plugs & Receptacles, VERSAMATE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VP204513

Killark Plugs & Receptacles, VERSAMATE Series

VP204513

Killark Plugs & Receptacles, VERSAMATE Series
200A 4W4P PLUG ASSY
MFG Item Number
VP204513
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, VERSAMATE Series
Item #
VP204513
200A 4W4P PLUG ASSY

VERSAMATE Series Information

VersaMate metallic pin & sleeve plugs & receptacles are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas.

Specifications

Specifications
Manufacturer Part Number VP204513
Manufacturer Killark
Product Series VERSAMATE
Family Series Killark Plugs & Receptacles, VERSAMATE Series
Description 200A 4W4P PLUG ASSY
Connection Type Plug
Current Rating 200 A
Voltage 600 V
Frequency 50-400 Hz
Number of Poles 4
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Material Metallic
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 10.8 lbs
Gross Weight 11.77 lbs
Alternatives
AP204513
AP204513
Eaton's Crouse-Hinds series Plugs & Receptacles