VP220A-65S-060-U131
Schneider HVAC Valves, VP220F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VP220A-65S-060-U131

Schneider HVAC Valves, VP220F Series

VP220A-65S-060-U131

Schneider HVAC Valves, VP220F Series
Valve: 2-1/2 in, 2W, PI, FLG, 60
Item Number
VP220A-65S-060-U131
MFG Item Number
526899
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VP220F Series
Item #
VP220A-65S-060-U131
Valve: 2-1/2 in, 2W, PI, FLG, 60

VP220F Series Information

Specifications

Specifications
Manufacturer Part Number 526899
Manufacturer Schneider
Product Series VP220F
Family Series Schneider HVAC Valves, VP220F Series
Description Valve: 2-1/2 in, 2W, PI, FLG, 60 gpm, 90 PSI; Act (MP500C): Elec, Prop, NSR, 24 VAC/VDC, No leads,
Pipe Size 2.5 "
Connection Type Flanged
Max Close-Off Pressure 232 psi
Max Static Pressure 232 psi
Body Pattern Two-Way
Valve Style PICV
Medium Temperature Range 14-248 °F
Flow Characteristic Linear
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Non-Spring
Net Weight 0 lbs
Gross Weight 0 lbs