VP220E-40CQS
Schneider HVAC Valves, VP220E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VP220E-40CQS

Schneider HVAC Valves, VP220E Series

VP220E-40CQS

Schneider HVAC Valves, VP220E Series
Valve: 40 mm (1-1/2 in), 2W, PI, G
Item Number
VP220E-40CQS
MFG Item Number
499977
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VP220E Series
Item #
VP220E-40CQS
Valve: 40 mm (1-1/2 in), 2W, PI, G

VP220E Series Information

Specifications

Specifications
Manufacturer Part Number 499977
Manufacturer Schneider
Product Series VP220E
Family Series Schneider HVAC Valves, VP220E Series
Description Valve: 40 mm (1-1/2 in), 2W, PI, G ext, 3 to 7.5 m3/h (13.21 to 33.02 gpm), Glycol and Water, PIBCV, No
Capacity 13.2-33.0 GPM
Pipe Size 1.5 "
Connection Type Threaded External
Max Static Pressure 232 psi
Body Pattern Two-Way
Valve Style PICV
Medium Temperature Range 14-248 °F
Flow Characteristic Linear
Net Weight 15.8 lbs
Gross Weight 15.8 lbs