VP220E-40S-022-U131
Schneider HVAC Valves, VP220E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VP220E-40S-022-U131

Schneider HVAC Valves, VP220E Series

VP220E-40S-022-U131

Schneider HVAC Valves, VP220E Series
Valve: 1-1/2 in, 2W, PI, G ext, 22
Item Number
VP220E-40S-022-U131
MFG Item Number
526800
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VP220E Series
Item #
VP220E-40S-022-U131
Valve: 1-1/2 in, 2W, PI, G ext, 22

VP220E Series Information

Specifications

Specifications
Manufacturer Part Number 526800
Manufacturer Schneider
Product Series VP220E
Family Series Schneider HVAC Valves, VP220E Series
Description Valve: 1-1/2 in, 2W, PI, G ext, 22 gpm, 90 PSI; Act (MP500C): Elec, Prop, NSR, 24 VAC/VDC, No leads,
Pipe Size 1.5 "
Connection Type Threaded External
Max Close-Off Pressure 232 psi
Max Static Pressure 232 psi
Body Pattern Two-Way
Valve Style PICV
Medium Temperature Range 14-248 °F
Flow Characteristic Linear
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Non-Spring
Net Weight 0 lbs
Gross Weight 0 lbs