VP221A-125CQS
Schneider HVAC Valves, VP221A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VP221A-125CQS

Schneider HVAC Valves, VP221A Series

VP221A-125CQS

Schneider HVAC Valves, VP221A Series
Valve: 5 in, 2W, PI, FLG, BR, (158
Item Number
VP221A-125CQS
MFG Item Number
496467
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VP221A Series
Item #
VP221A-125CQS
Valve: 5 in, 2W, PI, FLG, BR, (158

VP221A Series Information

Specifications

Specifications
Manufacturer Part Number 496467
Manufacturer Schneider
Product Series VP221A
Family Series Schneider HVAC Valves, VP221A Series
Description Valve: 5 in, 2W, PI, FLG, BR, (158 to 395 gpm), Glycol and Water, PIBCV, No Steam
Capacity 158-395 GPM
Pipe Size 5 "
Connection Type Flanged
Max Static Pressure 232 psi
Body Pattern Two-Way
Valve Style PICV
Medium Temperature Range 14-248 °F
Flow Characteristic Linear
Net Weight 0 lbs
Gross Weight 0 lbs