VP228E-15BQSNT
Schneider HVAC Valves, VP228E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VP228E-15BQSNT

Schneider HVAC Valves, VP228E Series

VP228E-15BQSNT

Schneider HVAC Valves, VP228E Series
Valve: 15 mm (1/2 in), 2W, PI, G
Item Number
VP228E-15BQSNT
MFG Item Number
496487
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VP228E Series
Item #
VP228E-15BQSNT
Valve: 15 mm (1/2 in), 2W, PI, G

VP228E Series Information

Specifications

Specifications
Manufacturer Part Number 496487
Manufacturer Schneider
Product Series VP228E
Family Series Schneider HVAC Valves, VP228E Series
Description Valve: 15 mm (1/2 in), 2W, PI, G ext, 0.09 to 0.45 m3/h (0.40 to 1.98 gpm), Glycol and Water, PIBCV,
Capacity 0.40-1.98 GPM
Pipe Size 0.5 "
Connection Type Threaded External
Max Static Pressure 232 psi
Body Pattern Two-Way
Valve Style PICV
Medium Temperature Range 14-248 °F
Flow Characteristic Linear
Net Weight 1 lb
Gross Weight 1 lb