VP229E-15BQHNT
Schneider HVAC Valves, VP229E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VP229E-15BQHNT

Schneider HVAC Valves, VP229E Series

VP229E-15BQHNT

Schneider HVAC Valves, VP229E Series
Valve: 15 mm (1/2 in), 2W, PI, G
Item Number
VP229E-15BQHNT
MFG Item Number
496490
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VP229E Series
Item #
VP229E-15BQHNT
Valve: 15 mm (1/2 in), 2W, PI, G

VP229E Series Information

Specifications

Specifications
Manufacturer Part Number 496490
Manufacturer Schneider
Product Series VP229E
Family Series Schneider HVAC Valves, VP229E Series
Description Valve: 15 mm (1/2 in), 2W, PI, G ext, 0.23 to 1.14 m3/h (1.01 to 5.01 gpm), Glycol and Water, PIBCV,
Capacity 1.01-5.01 GPM
Pipe Size 0.5 "
Connection Type Threaded External
Max Static Pressure 232 psi
Body Pattern Two-Way
Valve Style PICV
Medium Temperature Range 14-248 °F
Flow Characteristic Linear
Net Weight 1.05 lbs
Gross Weight 1.05 lbs