VP229E-25HN-011-U201
Schneider HVAC Valves, VP229E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VP229E-25HN-011-U201

Schneider HVAC Valves, VP229E Series

VP229E-25HN-011-U201

Schneider HVAC Valves, VP229E Series
Valve: 1 in, 2W, PI, G ext, 11 gpm,
Item Number
VP229E-25HN-011-U201
MFG Item Number
526782
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VP229E Series
Item #
VP229E-25HN-011-U201
Valve: 1 in, 2W, PI, G ext, 11 gpm,

VP229E Series Information

Specifications

Specifications
Manufacturer Part Number 526782
Manufacturer Schneider
Product Series VP229E
Family Series Schneider HVAC Valves, VP229E Series
Description Valve: 1 in, 2W, PI, G ext, 11 gpm, 90 PSI; Act (MP300-SRU): Elec, Prop/Float, SR, NO, NO, 24 VAC, No
Pipe Size 1 "
Connection Type Threaded External
Max Close-Off Pressure 232 psi
Max Static Pressure 232 psi
Body Pattern Two-Way
Valve Style PICV
Medium Temperature Range 14-248 °F
Flow Characteristic Linear
Nominal Voltage 24 VAC
Fail-Safe Mode Spring Normally Open
Net Weight 0 lbs
Gross Weight 0 lbs