Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VP310 ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Mount Pluggable Terminal
VP310 ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Mount Pluggable Terminal
This item cannot be canceled or returned
Description
DIN Rail Mount Pluggable Terminal
Specifications
Specifications
| Manufacturer Part Number |
VP310 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
DIN Rail Mount Pluggable Terminal Block With 1 Standard Screw Clamp Connection And 2 Pins For Pluggable |
| Type |
Pluggable feed-through, Screw Clamp |
| Number of Circuits |
1 |
| Current Rating |
600 A |
| UL Voltage |
15 VAC |
| Wire Size Range |
14 AWG |
| Color |
Blue |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VP310
ASI-Automation Systems Interconnect Terminal Blocks