VP3455-14
Baldor-ABB Motors Motors, METRIC FLANGE PERMANENT MAGNET SCR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VP3455-14 Baldor-ABB Motors Motors, METRIC FLANGE PERMANENT MAGNET SCR Series, 075/1HP, 1750RPM, DC, D80C, 3435P, TEFC

MFG Item Number
VP3455-14

VP3455-14 Baldor-ABB Motors Motors, METRIC FLANGE PERMANENT MAGNET SCR Series, 075/1HP, 1750RPM, DC, D80C, 3435P, TEFC

MFG Item Number
VP3455-14
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, METRIC FLANGE PERMANENT MAGNET SCR Series
Item #
VP3455-14
075/1HP, 1750RPM, DC, D80C, 3435P, TEFC

METRIC FLANGE PERMANENT MAGNET SCR Series Information

  • 1/5~5 Horsepower
  • 180 VDC Armature
  • TEFC or TENV Enclosures
  • B5 Flange or B14 Face
  • UL; CSA; CE Approvals
Baldor Metric Flange Permanent Magnet Motors are suitable for Metric SCR Drive motor replacement.

  • Bolt On Non‑Metric Base
  • Class F Insulation
  • 20:1 CT Speed Range


Specifications

Specifications
Manufacturer Part Number VP3455-14
Manufacturer Baldor-ABB Motors
Product Series METRIC FLANGE PERMANENT MAGNET SCR
Family Series Baldor-ABB Motors Motors, METRIC FLANGE PERMANENT MAGNET SCR Series
Description 075/1HP, 1750RPM, DC, D80C, 3435P, TEFC
Horsepower 1 hp
Power Rating 0.75 kW
Base RPM 1,750 RPM
Frame 80C
Armature Voltage 180 V
Current Rating Armature: 5 A
Enclosure Totally Enclosed Fan Cooled
Mounting B14 Face
Approvals CE, CSA, UL
Net Weight 45 lbs
Gross Weight 45 lbs
Alternatives
108370.00
108370.00
Leeson Motors