VP3468D
Baldor-ABB Motors Motors, METRIC FLANGE PERMANENT MAGNET SCR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VP3468D Baldor-ABB Motors Motors, METRIC FLANGE PERMANENT MAGNET SCR Series, 1.1/1.5HP, 3000RPM, DC, D90D, 3432P

MFG Item Number
VP3468D

VP3468D Baldor-ABB Motors Motors, METRIC FLANGE PERMANENT MAGNET SCR Series, 1.1/1.5HP, 3000RPM, DC, D90D, 3432P

MFG Item Number
VP3468D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, METRIC FLANGE PERMANENT MAGNET SCR Series
Item #
VP3468D
1.1/1.5HP, 3000RPM, DC, D90D, 3432P

METRIC FLANGE PERMANENT MAGNET SCR Series Information

  • 1/5~5 Horsepower
  • 180 VDC Armature
  • TEFC or TENV Enclosures
  • B5 Flange or B14 Face
  • UL; CSA; CE Approvals
Baldor Metric Flange Permanent Magnet Motors are suitable for Metric SCR Drive motor replacement.

  • Bolt On Non‑Metric Base
  • Class F Insulation
  • 20:1 CT Speed Range


Specifications

Specifications
Manufacturer Part Number VP3468D
Manufacturer Baldor-ABB Motors
Product Series METRIC FLANGE PERMANENT MAGNET SCR
Family Series Baldor-ABB Motors Motors, METRIC FLANGE PERMANENT MAGNET SCR Series
Description 1.1/1.5HP, 3000RPM, DC, D90D, 3432P
Horsepower 1 1/2 hp
Power Rating 1.1 kW
Base RPM 3,000 RPM
Frame 90D
Armature Voltage 180 V
Current Rating Armature: 7.7 A
Enclosure Totally Enclosed Fan Cooled
Mounting B5 Flange
Approvals CE, CSA, UL
Net Weight 47 lbs
Gross Weight 46 lbs
Alternatives
108373.00
108373.00
Leeson Motors