Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VP3588D Baldor-ABB Motors Motors, METRIC FLANGE PERMANENT MAGNET SCR Series, 1.5/2HP, 3000RPM, DC, D90D, 3536P, TEFC
VP3588D Baldor-ABB Motors Motors, METRIC FLANGE PERMANENT MAGNET SCR Series, 1.5/2HP, 3000RPM, DC, D90D, 3536P, TEFC
This item cannot be canceled or returned
Description
Motors, METRIC FLANGE PERMANENT MAGNET SCR Series
1.5/2HP, 3000RPM, DC, D90D, 3536P, TEFC
METRIC FLANGE PERMANENT MAGNET SCR Series Information
- 1/5~5 Horsepower
- 180 VDC Armature
- TEFC or TENV Enclosures
- B5 Flange or B14 Face
- UL; CSA; CE Approvals
Baldor Metric Flange Permanent Magnet Motors are suitable for Metric SCR Drive motor replacement.
- Bolt On Non‑Metric Base
- Class F Insulation
- 20:1 CT Speed Range
Specifications
Specifications
| Manufacturer Part Number |
VP3588D |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
METRIC FLANGE PERMANENT MAGNET SCR |
| Family Series |
Baldor-ABB Motors Motors, METRIC FLANGE PERMANENT MAGNET SCR Series |
| Description |
1.5/2HP, 3000RPM, DC, D90D, 3536P, TEFC |
| Horsepower |
2 hp |
| Power Rating |
1.5 kW |
| Base RPM |
3,000 RPM |
| Frame |
90D |
| Armature Voltage |
180 V |
| Current Rating |
Armature: 10 A |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
B5 Flange |
| Approvals |
CE, CSA, UL |
| Net Weight |
69 lbs |
| Gross Weight |
67 lbs |
VP3588D
Baldor-ABB Motors Motors, METRIC FLANGE PERMANENT MAGNET SCR Series