VP512A1726/U
Honeywell HVAC Valves, VP512 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VP512A1726/U

Honeywell HVAC Valves, VP512 Series

VP512A1726/U

Honeywell HVAC Valves, VP512 Series
UNIT VENT VALVE
MFG Item Number
VP512A1726/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VP512 Series
Item #
VP512A1726/U
UNIT VENT VALVE

VP512 Series Information


Specifications

Specifications
Manufacturer Part Number VP512A1726/U
Manufacturer Honeywell
Product Series VP512
Family Series Honeywell HVAC Valves, VP512 Series
Description UNIT VENT VALVE
Capacity 10 Cv
Pipe Size 1 "
Connection Type Threaded
Max Close-Off Pressure 78 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 115-240 °F
Flow Characteristic Equal Percentage
Fail-Safe Mode Spring Normally Open
Comments Straight-Through Body
Net Weight 6.87 lbs
Gross Weight 0.4294 lbs