Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VP519C1006/U
MFG Item Number
VP519C1006/U
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
VP519C1006/U |
| Manufacturer |
Honeywell |
| Family Series |
Honeywell HVAC Valves |
| Description |
PNEU AIR DIV VLV |
| Capacity |
5.5 Cv |
| Connection Type |
Threaded |
| Body Pattern |
Three-way |
| Valve Style |
Globe |
| Approvals |
CE |
| Net Weight |
6.2 lbs |
| Gross Weight |
0.3875 lbs |
VP519C1006/U
Honeywell HVAC Valves