VP522B1029/U
Honeywell HVAC Valves, VP522 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VP522B1029/U

Honeywell HVAC Valves, VP522 Series

VP522B1029/U

Honeywell HVAC Valves, VP522 Series
3/4in.VALVEWITH7/8in.O.D.FLARE, 4.0C
MFG Item Number
VP522B1029/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VP522 Series
Item #
VP522B1029/U
3/4in.VALVEWITH7/8in.O.D.FLARE, 4.0C

VP522 Series Information

  • Operator Rotates 360 Degrees for Convenient Air Piping Alignment
  • Molded‑In Composition Discs for Tight Shutoff
  • Flare Connections for Easy Installation
  • Corrosion Resistant
Three‑pipe, sequencing, pneumatically operated water valve for controlling both hot and cold water flow in fan‑coil and induction units. Replacement devices are available for Johnson, Powers, Robertshaw, Barber‑Colman, and older Honeywell devices.


Specifications

Specifications
Manufacturer Part Number VP522B1029/U
Manufacturer Honeywell
Product Series VP522
Family Series Honeywell HVAC Valves, VP522 Series
Description 3/4in.VALVEWITH7/8in.O.D.FLARE, 4.0C
Capacity 4 Cv
Pipe Size 0.75 "
Connection Type Flare
Max Close-Off Pressure 15 psi
Body Pattern Three-Way Diverting
Valve Style Unitary
Medium Temperature Range 35-250 °F
Flow Characteristic Quick Opening
Comments Sequencing
Net Weight 6.07 lbs
Gross Weight 0.3794 lbs