VP525C1016/U
Honeywell HVAC Valves, VP525C Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VP525C1016/U Honeywell HVAC Valves, VP525C Series, VALVE
MFG Item Number
VP525C1016/U

VP525C1016/U Honeywell HVAC Valves, VP525C Series, VALVE

MFG Item Number
VP525C1016/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VP525C Series
Item #
VP525C1016/U
VALVE

VP525C Series Information

  • Available In Several Capacities and Spring Ranges for Various Application Requirements
  • Easily Replaceable Actuator Assembly for Convenience Of Service
  • Compact Size for Installation Where Space Is Limited
  • Can Be Repacked without Shutting Down System
Normally‑open, single‑seated pneumatic radiator valve with straight through or angle body construction provides proportional control of two‑pipe, hot water or steam systems. Replacement devices are available for Johnson, Powers, Robertshaw, Barber‑Colman, and older Honeywell devices.


Specifications

Specifications
Manufacturer Part Number VP525C1016/U
Manufacturer Honeywell
Product Series VP525C
Family Series Honeywell HVAC Valves, VP525C Series
Description VALVE
Capacity 2 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 110 psi
Body Pattern Two-Way
Valve Style Unitary
Medium Temperature Range 40-240 °F
Flow Characteristic Modified Linear
Fail-Safe Mode Spring Normally Open
Net Weight 1.77 lbs
Gross Weight 1.965 lbs