VP526A1100/U
Honeywell HVAC Valves, VP526 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VP526A1100/U

Honeywell HVAC Valves, VP526 Series

VP526A1100/U

Honeywell HVAC Valves, VP526 Series
3-WAY MIXING VLV
MFG Item Number
VP526A1100/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VP526 Series
Item #
VP526A1100/U
3-WAY MIXING VLV

VP526 Series Information


Specifications

Specifications
Manufacturer Part Number VP526A1100/U
Manufacturer Honeywell
Product Series VP526
Family Series Honeywell HVAC Valves, VP526 Series
Description 3-WAY MIXING VLV
Capacity 1 Cv
Pipe Size 0.375 "
Connection Type Flare
Max Close-Off Pressure 58 psi
Body Pattern Three-Way Mixing
Valve Style Unitary
Medium Temperature Range 35-250 °F
Flow Characteristic Linear
Fail-Safe Mode Spring Configurable
Net Weight 1.51 lbs
Gross Weight 0.0944 lbs