VP527A1075/U
Honeywell HVAC Valves, VP527 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VP527A1075/U

Honeywell HVAC Valves, VP527 Series

VP527A1075/U

Honeywell HVAC Valves, VP527 Series
PNEU VLV W/OPER
MFG Item Number
VP527A1075/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VP527 Series
Item #
VP527A1075/U
PNEU VLV W/OPER

VP527 Series Information


Specifications

Specifications
Manufacturer Part Number VP527A1075/U
Manufacturer Honeywell
Product Series VP527
Family Series Honeywell HVAC Valves, VP527 Series
Description PNEU VLV W/OPER
Capacity 1.6 Cv
Pipe Size 0.375 "
Connection Type Flare
Max Close-Off Pressure 45 psi
Body Pattern Two-Way
Valve Style Unitary
Medium Temperature Range 35-250 °F
Flow Characteristic Equal Percentage
Fail-Safe Mode Spring Normally Open
Net Weight 1.11 lbs
Gross Weight 0.0694 lbs