VP531C1026/U
Honeywell HVAC Valves, VP531 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VP531C1026/U

Honeywell HVAC Valves, VP531 Series

VP531C1026/U

Honeywell HVAC Valves, VP531 Series
VALVE
MFG Item Number
VP531C1026/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VP531 Series
Item #
VP531C1026/U
VALVE

VP531 Series Information

  • Available In Several Capacities and Spring Ranges for Various Application Requirements
  • Easily Replaceable Actuator Assembly for Convenience of Service
  • Compact Size for Use inside Most Unit Enclosures
Normally‑open, single‑seated valve provides proportional control of steam or hot or cold water in terminal units. Replacement devices are available for Johnson, Powers, Robertshaw, Barber‑Colman, and older Honeywell devices.


Specifications

Specifications
Manufacturer Part Number VP531C1026/U
Manufacturer Honeywell
Product Series VP531
Family Series Honeywell HVAC Valves, VP531 Series
Description VALVE
Capacity 3.3 Cv
Pipe Size 0.75 "
Connection Type Threaded
Max Close-Off Pressure 70 psi
Body Pattern Two-Way
Valve Style Unitary
Medium Temperature Range 40-240 °F
Flow Characteristic Modified Equal Percentage
Fail-Safe Mode Spring Normally Open
Net Weight 1.08 lbs
Gross Weight 0.075 lbs