VPA2075G
Appleton Light Fixtures, Stylmaster Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VPA2075G

Appleton Light Fixtures, Stylmaster Series

VPA2075G

Appleton Light Fixtures, Stylmaster Series
PENDANT TYPE 200 W
MFG Item Number
VPA2075G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Stylmaster Series
Item #
VPA2075G
PENDANT TYPE 200 W

Stylmaster Series Information

Stylmaster Incandescent Luminaires are designed for 60 to 300 Watt medium base incandescent lamps. These attractively styled, enclosed and gasketed fixtures are suitable for hazardous, industrial and wet locations. They offer optional ventilated steel reflectors with white porcelain finish for standard applications or fiberglass reinforced polyester reflectors for installations where the fixture is subject to severe corrosive conditions or vandalism.

Specifications

Specifications
Manufacturer Part Number VPA2075G
Manufacturer Appleton
Product Series Stylmaster
Family Series Appleton Light Fixtures, Stylmaster Series
Description Pendant Fixture, Wattage: 200 - 300 WTT, Lamp Included: Yes, Lamp Type: PS-30 200 - 300 WTT Incandescent, Number Of Lamps: 1, Reflector Type: Prismatic Glass Globe, Material: Pressure Cast Copperfree 4/10 Of 1 PCT Maximum Aluminum, Finish: Epoxy Powder
Voltage 277 VAC
Style Globe
Material Aluminum
Lens Material Glass
Lamp Type Incandescent
Power 200-300 W
Hub Size 3/4 "
Mounting Pendant
Guarded Yes
Junction Box No
Enclosed Yes
Gasket Included Yes
Marine Rated No
Wet Locations Yes
NEMA Rating NEMA 4X
Nominal Voltage 277 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs