VPAS75120ACAMG
Appleton Light Fixtures, VP-Stylmaster Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VPAS75120ACAMG

Appleton Light Fixtures, VP-Stylmaster Series

VPAS75120ACAMG

Appleton Light Fixtures, VP-Stylmaster Series
120Vacpend Mt Styl-Strobe Amb
MFG Item Number
VPAS75120ACAMG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, VP-Stylmaster Series
Item #
VPAS75120ACAMG
120Vacpend Mt Styl-Strobe Amb

VP-Stylmaster Series Information

The Stylmaster Strobe is designed to warn of unsafe conditions and other communication needs in areas where audible signals cannot be heard. These enclosed and gasketed fixtures are suitable for Class I, Division 2/Zone 2 and Class II, Division 1 and 2 locations. The Stylmaster uses more than two flashes and light rotations per second to alert facility personnel of unsafe conditions or other communications that require visual cues.

Specifications

Specifications
Manufacturer Part Number VPAS75120ACAMG
Manufacturer Appleton
Product Series VP-Stylmaster
Family Series Appleton Light Fixtures, VP-Stylmaster Series
Description 120Vacpend Mt Styl-Strobe Amb
Lamp Included Yes
Voltage 120 VAC
Style Globe
Lens Material Glass
Lamp Type Strobe
Hub Size 3/4 "
Mounting Pendant
Lamp Base Octal
Guarded Yes
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3R, NEMA 4
Nominal Voltage 120 VAC
Approvals CSA, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs