Series Information
| Manufacturer Part Number | 764061 |
|---|---|
| Manufacturer | Browning |
| Family Series | Browning Bearings |
| Description | Two Bolt Pillow Block Bearing, 2.1875 Inch Diameter, BOA Concentric Locking , Cast Iron |
| Bearing Type | Two Bolt Pillow Block |
| Seal Type | Single Lip Contact Seal with Flinger |
| Locking | BOA Concentric |
| Shaft Diameter | 2.1875 " |
| Shaft Range | 2-2.49 |
| Material | Cast Iron |
| Insert Material | 52100 Steel |
| Net Weight | 8.915 lbs |
| Gross Weight | 8.915 lbs |