Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, VPB Series
VPB196UBK
Hammond Manufacturing Enclosures, VPB Series
Heavy Duty Vertical Wall Bracket -
MFG Item Number
VPB196UBK
This item cannot be canceled or returned
Description
Heavy Duty Vertical Wall Bracket -
Specifications
Specifications
| Manufacturer Part Number |
VPB196UBK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
VPB |
| Family Series |
Hammond Manufacturing Enclosures, VPB Series |
| Description |
Heavy Duty Vertical Wall Bracket - 6U x 11.19O dp |
| Accessory Type |
Vertical Mounting Wall Rack |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
6 Rack Units |
| Net Weight |
9 lbs |
| Gross Weight |
6 lbs |
VPB196UBK
Hammond Manufacturing Enclosures, VPB Series