VPC-10A
Amprobe Electrical Testers, VPC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VPC-10A

Amprobe Electrical Testers, VPC Series

VPC-10A

Amprobe Electrical Testers, VPC Series
Voltage & Continuity Tester
Item Number
VPC-10A
MFG Item Number
4375914
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Testers, VPC Series
Item #
VPC-10A
Voltage & Continuity Tester

VPC Series Information

  • Visual, audible and vibration alerts for indicating voltage and continuity (vibration alert VPC‑12 only)
  • Bright work light to take measurements in dimly lit locations (VPC‑12 only)
  • Full range polarity to detect negative or positive dc voltage
  • Bright LED lights indicate seven levels of ac and dc voltages
  • Automatically selects ac voltage, dc voltage or continuity

Specifications

Specifications
Manufacturer Part Number 4375914
Manufacturer Amprobe
Product Series VPC
Family Series Amprobe Electrical Testers, VPC Series
Description Voltage & Continuity Tester
Temperature Measurement No
Current Rating 10 A
Max Resistance 1 MOhm
Frequency 60 Hz
Backlight No
Max Voltage 220 VDC, 600 VAC
Contact AC Voltage 24-600 VAC
Polarity Yes
Approvals CE, CSA, UL
Net Weight 0.705 lbs
Gross Weight 0.705 lbs