Series Information
| Manufacturer Part Number | 767319 |
|---|---|
| Manufacturer | Browning |
| Family Series | Browning Bearings |
| Description | Two Bolt Pillow Block Bearing, 1.5 Inch Diameter, Eccentric Locking , Cast Iron Housing, Single Lip |
| Bearing Type | Two Bolt Pillow Block |
| Seal Type | Single Lip Contact Seal |
| Locking | Eccentric |
| Shaft Diameter | 1.5 " |
| Shaft Range | 1.5-1.99 |
| Material | Cast Iron |
| Insert Material | 52100 Steel |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |