Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VPECP84314T-4
60HP, 1780RPM, 3PH, 60HZ, 364VP, TEFC
MFG Item Number
VPECP84314T-4
This item cannot be canceled or returned
Description
60HP, 1780RPM, 3PH, 60HZ, 364VP, TEFC
Specifications
Specifications
| Manufacturer Part Number |
VPECP84314T-4 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
60HP, 1780RPM, 3PH, 60HZ, 364VP, TEFC |
| Type |
Centrifugal, Pump |
| Horsepower |
60 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
364VP |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Mounting |
Flange, Footless |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Bearing Type |
Ball |
| Length |
37.27 " |
| Net Weight |
910 lbs |
| Gross Weight |
910 lbs |
VPECP84314T-4
Baldor-ABB Motors Motors