Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VPFHH-22
FLEX HANGER 3/4in. STEM 3/4in. HUB
This item cannot be canceled or returned
Description
FLEX HANGER 3/4in. STEM 3/4in. HUB
Specifications
Specifications
| Manufacturer Part Number |
VPFHH-22 |
| Manufacturer |
Killark |
| Family Series |
Killark Light Fixtures |
| Description |
FLEX HANGER 3/4in. STEM 3/4in. HUB |
| Accessory Type |
Hanger With Splice Box |
| Approvals |
UL |
| Comments |
Enclosed and Gasketed, Hub size 3/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VPFHH-22
Killark Light Fixtures