Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VPLB-216-AH
1 Inch , Two Bolt (Low Base) Pillow
This item cannot be canceled or returned
Description
1 Inch , Two Bolt (Low Base) Pillow
Specifications
Specifications
| Manufacturer Part Number |
764537 |
| Manufacturer |
Browning |
| Family Series |
Browning Bearings |
| Description |
1 Inch , Two Bolt (Low Base) Pillow Block Bearing |
| Bearing Type |
Two Bolt Pillow Block |
| Seal Type |
Single Lip Contact Seal with Flinger |
| Locking |
BOA Concentric |
| Shaft Diameter |
1 " |
| Shaft Range |
1-1.49 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
0 lbs |
| Gross Weight |
1.78 lbs |
VPLB-216-AH
Browning Bearings