Series Information
| Manufacturer Part Number | 766521 |
|---|---|
| Manufacturer | Browning |
| Family Series | Browning Bearings |
| Description | Two Bolt (Low Base) Pillow Block Bearing, 1.375 Inch Diameter, BOA Concentric Locking , Cast Iron |
| Bearing Type | Two Bolt Pillow Block |
| Seal Type | Single Lip Contact Seal with Flinger |
| Locking | BOA Concentric |
| Shaft Diameter | 1.375 " |
| Shaft Range | 1-1.49 |
| Material | Cast Iron |
| Insert Material | 52100 Steel |
| Net Weight | 0.2375 lbs |
| Gross Weight | 0.2375 lbs |