Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | VPLCG-100 |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Light Fixtures |
| Description | POLY GLOBE 75W A-19 LAMP |
| Accessory Type | Globe |
| For Use With | V Series lighting |
| Comments | Clear, Polycarbonate, 75 W, A-19 Lamp |
| Net Weight | 0.32 lbs |
| Gross Weight | 0.32 lbs |