Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VPLCG-100G
POLY GLOBE GREEN 75W A-19 LAMP
MFG Item Number
VPLCG-100G
This item cannot be canceled or returned
Description
POLY GLOBE GREEN 75W A-19 LAMP
Specifications
Specifications
| Manufacturer Part Number |
VPLCG-100G |
| Manufacturer |
Killark |
| Family Series |
Killark Light Fixtures |
| Description |
POLY GLOBE GREEN 75W A-19 LAMP |
| Accessory Type |
Globe |
| For Use With |
V Series lighting |
| Comments |
Green, Polycarbonate, 75 W, A-19 Lamp |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VPLCG-100G
Killark Light Fixtures