Series Information
| Manufacturer Part Number | 767322 |
|---|---|
| Manufacturer | Browning |
| Family Series | Browning Bearings |
| Description | Two Bolt (Low Base) Pillow Block Bearing, 1.9375 Inch Diameter, Eccentric Locking , Cast Iron |
| Bearing Type | Two Bolt Pillow Block |
| Seal Type | Single Lip Contact Seal |
| Locking | Eccentric |
| Shaft Diameter | 1.9375 " |
| Shaft Range | 1.5-1.99 |
| Material | Cast Iron |
| Insert Material | 52100 Steel |
| Net Weight | 0.3963 lbs |
| Gross Weight | 0.3963 lbs |