Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VPLE-223 Browning Bearings, Two Bolt (Low Base) Pillow Block
VPLE-223 Browning Bearings, Two Bolt (Low Base) Pillow Block
This item cannot be canceled or returned
Description
Two Bolt (Low Base) Pillow Block
Specifications
Specifications
| Manufacturer Part Number |
767384 |
| Manufacturer |
Browning |
| Family Series |
Browning Bearings |
| Description |
Two Bolt (Low Base) Pillow Block Bearing, 1.4375 Inch Diameter, Eccentric Locking , Cast Iron |
| Bearing Type |
Two Bolt Pillow Block |
| Seal Type |
Single Lip Contact Seal with Flinger |
| Locking |
Eccentric |
| Shaft Diameter |
1.4375 " |
| Shaft Range |
1-1.49 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel |
| Net Weight |
0.2213 lbs |
| Gross Weight |
0.2213 lbs |
VPLE-223
Browning Bearings